Shop All Lab Clamps & Straps
Ohaus
Clamp, Nickel Plated Zinc, 9.76" L
Mfr # CLM-MULTI3SZL
Zoro # G2112980
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Multipurpose
- Length 12 in
- Max. Jaw Opening 2.72 in
- Number of Prongs 3
- Material Nickel Plated Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # CLM-MULTI3SZL
- Zoro # G2112980
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 12 in |
Arm Diameter | 3/8 in |
Arm Length | 5 in |
Overall Length | 9 3/4 in |
Details
Type - Clamp, Stand, Support | Multipurpose |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 2.72 in |
Number of Prongs | 3 |
Material | Nickel Plated Zinc |
Item | Dual Adjust Clamp |
Body Material | Nickel-Plated Zinc |
Product Type | Single Adjust Clamp |
Clamp Finish | Nickel Plated |
Compatible Product Type | Multi Purpose Clamps |
Maximum Jaw Opening | 4 1/4 in |
Clamp Material | Zinc |
Minimum Jaw Opening | 0 in |
Description
Multipurpose, Clamp, Length 12 in, Max. Jaw Opening 2.72 in, Number of Prongs 3, Material Nickel Plated Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Phlebotomy/Sample Collection Tray, White (HS120261)
- UNITED Hotplate, Ceramic, Stir Bar, Sensor Probe (HOTPDG)
- MIDWEST FASTENER 1.7" x 1-7/16" x 1" #9 Black Rubber Stoppers 3PK (65884)
- OHAUS Clamp, Stainless Steel (CLR-STRODC122)
- OHAUS Clamp, Aluminum, 1.90" L (CLC-JUMBOA)
- OHAUS Support Stand, Cast Iron, 10" L, 8" W (CLR-RBASECX)
- OHAUS Clamp, Stainless Steel, 1.90" L (CLC-JUMBOS)
- OHAUS Clamp, Stainless Steel, 14.49" L (CLS-COLMNSX)
- OHAUS Clamp, Nickel Plated Zinc, 5.75" L (CLM-FIXED3DZM)
- OHAUS Gas Cylinder Wall Bracket, Includes Strap (CLR-715)
- OHAUS Buret Holder, Nickel-Plated Zinc (CLS-BTDBLZ)
- Ohaus Lab Stands & Supports