Shop All Lab Stands
Ohaus
Clamp, Nickel Plated Zinc, 9.76" L
Mfr # CLM-MULTI2DZL
Zoro # G2112901
product price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Support
- Length 20 in
- Diameter 0.37 in
- Base Length 8 in
- Base Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLM-MULTI2DZL
- Zoro # G2112901
- Country of Origin United States
- Category Lab Stands
Dimensions
Length | 20 in |
Diameter | 0.37 in |
Base Length | 8 in |
Base Width | 5 in |
Height | 20 in |
Overall Height | 20 in |
Arm Length | 5 in |
Overall Length | 9 3/4 in |
Arm Diameter | 3/8 in |
Details
Type - Clamp, Stand, Support | Support |
Item - Clamp, Stand, Support | Stand |
Max. Jaw Opening | 0mm to 95mm (0" to 3.74") |
Number of Prongs | 2 |
Material | Steel |
Item | Support Stand |
Body Material | Nickel-Plated Zinc |
Product Type | Dual Adjust Clamp |
Clamp Finish | Nickel Plated |
Maximum Jaw Opening | 3 3/4 in |
Compatible Product Type | Multi Purpose Clamps |
Minimum Jaw Opening | 0 in |
Clamp Material | Zinc |
Description
Support, Stand, Length 20 in, Diameter 0.37 in, Base Length 8 in, Base Width 5 in, Number of Prongs 2, Material Steel, Height 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Buffer Package, pH, 4.0, 7.0 and 10.0, 1 Pt (3824)
- UNITED SCIENTIFIC Filtering Kit (FLTKIT)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 145mm L, PK500 (137030-500)
- RPI UREA (Carbamide), 500g (U20225-500.0)
- OHAUS Gas Cylinder Stand, 15-1/2" dia., 3" H (CLR-713)
- OHAUS Adjustable Platform, 46 X 46 cm (OH-30400068)
- OHAUS Clamp, Stainless Steel, 247 lb. Max. Cap. (CLR-LBLFTS025)
- OHAUS Clamp, Stainless Steel (CLR-STRODC122)
- GLOBE SCIENTIFIC Lab Jack, Hvy Duty, Metal, Large, Yellow, Base: 5.9"x4.75", Min Height: 3.1", Max Ht: 10.9", Load Cap 175lbs (450000LG)
- UNITED SCIENTIFIC Heavy Support Stand W/ Rod, Stamped Stee (SSB6X9-H)
- ZORO SELECT Support Stand, Length 36 In.Steel (H-21232.1)
- Ohaus Lab Stands & Supports