Shop All Lab Clamps & Straps
Ohaus
Clamp, Nickel Plated Zinc, 9.02" L
Mfr # CLM-ULTRA3SZM
Zoro # G2113069
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Multipurpose
- Length 4 in
- Max. Jaw Opening 1.26 in
- Number of Prongs 3
- Material Nickel Plated Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # CLM-ULTRA3SZM
- Zoro # G2113069
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 4 in |
Arm Diameter | 3/8 in |
Overall Length | 9 in |
Arm Length | 5 in |
Details
Type - Clamp, Stand, Support | Multipurpose |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 1.26 in |
Number of Prongs | 3 |
Material | Nickel Plated Zinc |
Item | Dual Adjust Clamp |
Body Material | Nickel-Plated Zinc |
Product Type | Single Adjust Clamp |
Compatible Product Type | Multi Purpose Clamps |
Maximum Jaw Opening | 2 in |
Clamp Material | Zinc |
Clamp Finish | Nickel Plated |
Minimum Jaw Opening | 0 in |
Description
Multipurpose, Clamp, Length 4 in, Max. Jaw Opening 1.26 in, Number of Prongs 3, Material Nickel Plated Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 32 oz., 4 Pack (24J893)
- OHAUS Electrode, pH, Glass (ST350)
- LABCHEM Sulfuric Acid, 2.0 NORMAL 1 LITER (LC257902)
- DUAL-LITE LED, NEMA, 4X, Exit Sign, Battery, Red-White (EVE4XRWE)
- OHAUS Gas Cylinder Bench Clamp, 4-1/2" H (CLR-712)
- OHAUS Clamp, Stainless Steel (CLC-RDENDS)
- OHAUS Clamp, Stainless Steel (CLR-LFOOTS)
- OHAUS Clamp, Aluminum (CLR-RODA046)
- OHAUS Clamp, Aluminum (CLC-LTTCEA)
- OHAUS Rod End Connector, Nickel-Plated Zinc (CLC-RDENDZ)
- OHAUS Gas Cylinder Wall Bracket, Cast Aluminum (CLR-715M)
- Ohaus Lab Stands & Supports