Shop All Lab Clamps & Straps
Ohaus
Clamp, Nickel Plated Zinc, 9.02" L
Mfr # CLM-MULTI3DZM
Zoro # G2113050
original price:
$58.09
11% off
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Multipurpose
- Length 9.02 in
- Max. Jaw Opening 3.03 in
- Number of Prongs 3
- Material Nickel Plated Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # CLM-MULTI3DZM
- Zoro # G2113050
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 9.02 in |
Overall Length | 9 in |
Arm Diameter | 3/8 in |
Arm Length | 5 in |
Details
Type - Clamp, Stand, Support | Multipurpose |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 3.03 in |
Number of Prongs | 3 |
Material | Nickel Plated Zinc |
Body Material | Nickel-Plated Zinc |
Item | Dual Adjust Clamp |
Product Type | Dual Adjust Clamp |
Minimum Jaw Opening | 0 in |
Clamp Finish | Nickel Plated |
Compatible Product Type | Multi Purpose Clamps |
Maximum Jaw Opening | 2 3/4 in |
Clamp Material | Zinc |
Description
Multipurpose, Clamp, Length 9.02 in, Max. Jaw Opening 3.03 in, Number of Prongs 3, Material Nickel Plated Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Black, PK45 (RST2-H)
- AMSCOPE 10X-200X 2MP Handheld USB Digital Microscope With LED Illumination & Metal Stand (UTP200X020MP)
- UNITED SCIENTIFIC Dropper Bottle, Assembled, LDPE, 30 mL (PDB030)
- ZORO SELECT Vial with Cap, 13mL, PK10 (VIAL-3.5C-10)
- OHAUS Gas Cylinder Bench Clamp, 6-1/4" H (CLR-711)
- OHAUS Holder, Nickel-Plated Zinc (CLC-REGLRZ)
- OHAUS Clamp, Aluminum, 66 lb. Max. Capacity (CLR-LBLFTA010)
- OHAUS Clamp, Aluminum (CLR-RODA030)
- OHAUS Gas Cylinder Wall Bracket, 4-5/8" H (CLR-717M)
- OHAUS Clamp, Stainless Steel (CLR-SPRODS122)
- SP SCIENCEWARE Tubing Clamps, 12.7mm, PK12 (F18228-0000)
- Ohaus Lab Stands & Supports