Shop All Lab Stands
Ohaus
Clamp, Nickel Plated Zinc, 9.02" L
Mfr # CLM-MULTI2DZM
Zoro # G2112938
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Support
- Length 18 in
- Diameter 0.31 in
- Base Length 6 in
- Base Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLM-MULTI2DZM
- Zoro # G2112938
- Country of Origin United States
- Category Lab Stands
Dimensions
Length | 18 in |
Diameter | 0.31 in |
Base Length | 6 in |
Base Width | 4 in |
Height | 18 in |
Arm Length | 5 in |
Arm Diameter | 3/8 in |
Overall Height | 18 in |
Overall Length | 9 in |
Details
Type - Clamp, Stand, Support | Support |
Item - Clamp, Stand, Support | Stand |
Max. Jaw Opening | 0mm to 75mm (0" to 2.95") |
Number of Prongs | 2 |
Material | Steel |
Body Material | Nickel-Plated Zinc |
Item | Support Stand |
Product Type | Dual Adjust Clamp |
Compatible Product Type | Multi Purpose Clamps |
Clamp Finish | Nickel Plated |
Clamp Material | Zinc |
Minimum Jaw Opening | 0 in |
Maximum Jaw Opening | 3 in |
Description
Support, Stand, Length 18 in, Diameter 0.31 in, Base Length 6 in, Base Width 4 in, Number of Prongs 2, Material Steel, Height 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM BIOGENIC Cell Divider, Cardboard, 144 Tube (181034)
- UNITED SCIENTIFIC Spatula With Spoon, Porcelain, 125Mm (JSS003)
- FIFTHPULSE 60ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 5PK (FMN100660)
- RPI EDTA, Disodium Salt, 2.5 KG (E57020-2500.0)
- OHAUS Clamp, Stainless Steel (CLR-STRODC122)
- OHAUS Gas Cylinder Stand, 15-1/2" dia., 3" H (CLR-713)
- OHAUS Clamp, Stainless Steel, 247 lb. Max. Cap. (CLR-LBLFTS025)
- SP BEL-ART HeavyDuty Support Stand, BS: 8.5 x 16 x (H18303-0000)
- DYNALON Retort Stand, Center Weighted (502655)
- STECK MANUFACTURING WORK STAND CLAMP (SS35753)
- SYNTHWARE ALUMINUM SUPPORT JACK, PLATFORM SIZE: 10*10*14cm (J111018)
- Ohaus Lab Stands