Shop All Lab Clamps & Straps
Ohaus
Clamp, Nickel Plated Zinc, 8.74" L
Mfr # CLS-DBJAWZ
Zoro # G2114222
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Multipurpose
- Length 8.74 in
- Max. Jaw Opening 2.72 in
- Number of Prongs 2
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # CLS-DBJAWZ
- Zoro # G2114222
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 8.74 in |
Overall Length | 8 3/4 in |
Details
Type - Clamp, Stand, Support | Multipurpose |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 2.72 in |
Number of Prongs | 2 |
Material | Stainless Steel |
Body Material | Nickel-Plated Zinc |
Item | Dual Adjust Clamp |
Product Type | Dual Adjust Clamp |
Clamp Material | Zinc |
Minimum Jaw Opening | 0 in |
Maximum Jaw Opening | 3 in |
Compatible Product Type | Multi Purpose Clamps |
Clamp Finish | Nickel Plated |
Description
Multipurpose, Clamp, Length 8.74 in, Max. Jaw Opening 2.72 in, Number of Prongs 2, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURITAN Puritan PURSWAB COTTON DOUBLE -E, PK 1250 (872-PC DBL)
- NUPLA Soil Probe, 48 In., Zinc Metal Tip (6894152)
- GEMCO PREP BOWLS GLS 4OZ 4PK (5078583)
- ILB GOLD Hollow Cathode Lamp, Replacement For Shimadzu, 200-38422-18 (200-38422-18)
- OHAUS Clamp, Nickel Plated Zinc, 6.26" L (CLS-THMSWZ)
- OHAUS Clamp, Aluminum (30400146)
- OHAUS Rod End Connector, Nickel-Plated Zinc (CLC-RDENDZ)
- OHAUS Clamp, Aluminum, 186 lb. Max. Capacity (CLR-LBLFTA025)
- OHAUS Clamp, Nickel Plated Zinc, 16" L (CLM-MLTEX3DZM)
- OHAUS Gas Cylinder Bench Clamp, Cast Aluminum (CLR-711M)
- UNITED SCIENTIFIC Universal Clamp With Holder, 3-Prong (ECBH01)
- Ohaus Lab Clamps & Straps