Shop All Lab Clamps & Straps
Ohaus
Clamp, Nickel Plated Zinc, 8.50" L
Mfr # CLM-MULTI2SZM
Zoro # G2112892
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Support Ring
- Length 7.5 in
- Diameter 3.62 in
- Max. Jaw Opening 2.76 in
- Number of Prongs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLM-MULTI2SZM
- Zoro # G2112892
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 7.5 in |
Diameter | 3.62 in |
Arm Diameter | 3/8 in |
Arm Length | 5 in |
Overall Length | 8 1/2 in |
Details
Type - Clamp, Stand, Support | Support Ring |
Item - Clamp, Stand, Support | Accessory |
Max. Jaw Opening | 2.76 in |
Number of Prongs | 2 |
Material | Nickel Plated Zinc |
Body Material | Nickel-Plated Zinc |
Item | Wire Support Ring |
Product Type | Single Adjust Clamp |
Maximum Jaw Opening | 3 1/8 in |
Clamp Material | Zinc |
Clamp Finish | Nickel Plated |
Minimum Jaw Opening | 0 in |
Compatible Product Type | Multi Purpose Clamps |
Description
Support Ring, Accessory, Length 7.5 in, Diameter 3.62 in, Max. Jaw Opening 2.76 in, Number of Prongs 2, Material Nickel Plated Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Chloride Test Kit, 2 Or 10ppm/25mL (TK1114-Z)
- ELMA ULTRASONICS Ultrasonic Cleaner, 7.4 gal. (P300H)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 47mm, PK100 (1827-047)
- OHAUS Clamp, Stainless Steel (CLR-LFOOTS)
- OHAUS Gas Cylinder Bench Clamp, Cast Aluminum (CLR-711M)
- OHAUS Clamp, Stainless Steel (CLC-REGLRS)
- OHAUS Clamp, Stainless Steel, 1.90" L (CLC-JUMBOS)
- OHAUS Clamp, Nickel Plated Zinc, 6.26" L (CLS-THMSWZ)
- OHAUS Gas Cylinder Wall Bracket, Cast Aluminum (CLR-715M)
- OHAUS Inoculating Turntable, 4-1/2" dia. (CLN-INOTTS)
- AMPG Dovetail Swivel Clamp, 1/4 X 1/8, SS (Z9618SS)
- Ohaus Lab Clamps & Straps