Shop All Lab Clamps & Straps
Ohaus
Clamp, Nickel Plated Zinc, 8.27" L
Mfr # CLS-THMEXZ
Zoro # G2114590
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Frame Rod
- Length 144 in
- Diameter 0.51 in
- Max. Jaw Opening 0.43 in
- Number of Prongs 2, 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLS-THMEXZ
- Zoro # G2114590
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 144 in |
Diameter | 0.51 in |
Arm Diameter | 3/8 in |
Overall Length | 8 1/4 in |
Arm Length | 5 in |
Details
Type - Clamp, Stand, Support | Frame Rod |
Item - Clamp, Stand, Support | Support |
Max. Jaw Opening | 0.43 in |
Number of Prongs | 2, 3 |
Material | Acetal |
Item | Lab Frame Rod |
Body Material | Nickel-Plated Zinc |
Product Type | Thermometer Clamp |
Maximum Jaw Opening | 1/2 in |
Compatible Product Type | Multi Purpose Clamps |
Minimum Jaw Opening | 1/4 in |
Clamp Material | Zinc |
Clamp Finish | Nickel Plated |
Description
Frame Rod, Support, Length 144 in, Diameter 0.51 in, Max. Jaw Opening 0.43 in, Number of Prongs 2, 3, Material Acetal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART HeavyDuty Support Stand, BS: 8.5 x 16 x (H18303-0000)
- LEWISBINS LEWISBins SN3024-15 Polyethylene Container 30"L x 24"W x 15"H, Gray (SN3024-15GY)
- HYDRION Test Paper Refill, CL2, 10-200 ppm, PK10 (CMR-245)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, BF, Glides (BR-TPMBCH-RG-A0-BF-RG)
- OHAUS Holder, Nickel-Plated Zinc (CLC-REGLRZ)
- OHAUS Clamp, Stainless Steel (CLC-REGLRS)
- OHAUS Clamp, Stainless Steel, 5.75" L (CLM-FIXED3DSM)
- OHAUS Clamp, Aluminum, 2.75" L (CLC-CLMPHA)
- OHAUS Clamp, Aluminum (CLR-RODA015)
- OHAUS Clamp, Nickel Plated Zinc, 9.02" L (CLM-ULTRA3SZM)
- UNITED SCIENTIFIC Clamp Holder, Brass (RCLBH2)
- Ohaus Lab Clamps & Straps