Shop All Lab Clamps & Straps
Ohaus
Clamp, Nickel Plated Zinc, 8.11" L
Mfr # CLS-CHAINZL
Zoro # G2114231
original price:
$106.04
15% off
new price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Chain
- Length 12 in
- Max. Jaw Opening 11.02 in
- Number of Prongs 2, 3
- Material Nickel Plated Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLS-CHAINZL
- Zoro # G2114231
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 12 in |
Arm Length | 5 in |
Arm Diameter | 1/2 in |
Overall Length | 8 1/8 in |
Details
Type - Clamp, Stand, Support | Chain |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 11.02 in |
Number of Prongs | 2, 3 |
Material | Nickel Plated Zinc |
Item | Chain Clamp |
Body Material | Nickel-Plated Zinc |
Product Type | Clamp Chain |
Minimum Jaw Opening | 1 3/8 in |
Maximum Jaw Opening | 11 in |
Clamp Finish | Nickel Plated |
Clamp Material | Zinc |
Compatible Product Type | Multi Purpose Clamps |
Description
Chain, Clamp, Length 12 in, Max. Jaw Opening 11.02 in, Number of Prongs 2, 3, Material Nickel Plated Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Cal Solution, EC, 10 mS/cm, 1 Pt, PK8 (3168)
- INNOVATIVE PRODUCTS OF AMERICA DEOXIT CLEANER- 2 ML SMALL SQUEEZE TUBE (IPA8030)
- PCE INSTRUMENTS Air Quality Meter, 0 to 2000 µg / m³ (PCE-MPC 30)
- PERKIN ELMER Acetylene Hose Assembly, Red Neoprene (00570559)
- OHAUS Clamp, Stainless Steel (CLR-RODS030)
- OHAUS Gas Cylinder Wall Bracket, 14" dia. (CLR-717)
- OHAUS Clamp, Nickel Plated Zinc, 7.40" L (CLS-CHAINZM)
- OHAUS Holder, Nickel-Plated Zinc (CLC-REGLRZ)
- OHAUS Buret Clamp, Nickel-Plated Zinc (CLS-BTSETA)
- OHAUS Clamp, Nickel Plated Zinc, 10.24" L (CLM-ULTRA3DZL)
- A2Z SCILAB Castroviejo Needle Holder 5.5" Curved, Fenestrated Flat Handle (A2Z-ZR592)
- Ohaus Lab Stands & Supports