Shop All Lab Clamps & Straps
Ohaus
Clamp, Nickel Plated Zinc, 7.40" L
Mfr # CLS-CHAINZM
Zoro # G2114198
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Column
- Length 8.31 in
- Max. Jaw Opening 5.51 in
- Number of Prongs 2, 3
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLS-CHAINZM
- Zoro # G2114198
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 8.31 in |
Arm Diameter | 1/2 in |
Arm Length | 5 in |
Overall Length | 7 3/8 in |
Details
Type - Clamp, Stand, Support | Column |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 5.51 in |
Number of Prongs | 2, 3 |
Material | Stainless Steel |
Body Material | Nickel-Plated Zinc |
Item | Column Clamp |
Product Type | Clamp Chain |
Maximum Jaw Opening | 6 3/4 in |
Minimum Jaw Opening | 1 3/8 in |
Compatible Product Type | Multi Purpose Clamps |
Clamp Finish | Nickel Plated |
Clamp Material | Zinc |
Description
Column, Clamp, Length 8.31 in, Max. Jaw Opening 5.51 in, Number of Prongs 2, 3, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 1X C-mount Camera Adapter for Microscopes with CX Photo-port (AD-C10-CX)
- BRANDTECH Valve System (Pp, Ptfe, Silicone), For M (26128)
- SUBURBAN Suburban 231807 Furnace Limit Switch for NT-40 (231807)
- ADVANTECH Sieve, #16, S/S, 12 In, Full Ht (16SS12F)
- OHAUS Clamp, Nickel Plated Zinc (CLF-HKRGZ)
- OHAUS Clamp, Nickel Plated Zinc, 7.01" L (CLM-SWIVL3DZM)
- OHAUS Gas Cylinder Wall Bracket, Cast Aluminum (CLR-715M)
- OHAUS Clamp, Nickel Plated Zinc, 9.02" L (CLM-ULTRA3SZM)
- OHAUS Clamp, Nickel Plated Zinc, 6.38" L (CLM-ULTRA3SZS)
- OHAUS Clamp, Stainless Steel, 14.49" L (CLS-COLMNSX)
- UNITED Support Stand, 18in, 5/16in, Stl, Base/Rod (SSB4X6)
- Ohaus Lab Stands & Supports