Shop All Lab Clamps & Straps
Ohaus
Clamp, Nickel Plated Zinc, 6.42" L
Mfr # CLM-SWIVL2SZM
Zoro # G2113041
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Multipurpose
- Length 36 in
- Diameter 0.5 in
- Base Length 11 in
- Base Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLM-SWIVL2SZM
- Zoro # G2113041
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 36 in |
Diameter | 0.5 in |
Base Length | 11 in |
Base Width | 6 in |
Height | 36 in |
Overall Height | 36 in |
Overall Length | 6 3/8 in |
Details
Type - Clamp, Stand, Support | Multipurpose |
Item - Clamp, Stand, Support | Clamp |
Number of Prongs | 2 |
Material | Steel |
Body Material | Nickel-Plated Zinc |
Item | Single Adjust Clamp |
Product Type | Single Adjust Clamp |
Clamp Material | Zinc |
Clamp Finish | Nickel Plated |
Compatible Product Type | Multi Purpose Clamps |
Maximum Jaw Opening | 3 in |
Minimum Jaw Opening | 0 in |
Description
Multipurpose, Clamp, Length 36 in, Diameter 0.5 in, Base Length 11 in, Base Width 6 in, Number of Prongs 2, Material Steel, Height 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP5, 18.5cm, PK100 (1005-185)
- SPER SCIENTIFIC UV-C Ultrasonic Cleaner + Sanitizer - 1.2 Liters (100006)
- SYNTHWARE CLAMP, PINCH, STAINLESS STEEL, SPHERICAL, 65/40 JOINT, #40 O-RING (CC0065)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.22um, 75mm, PK12 (11L832)
- OHAUS Clamp, Nickel Plated Zinc, 2.75" L (CLC-SWIVLZ)
- OHAUS Clamp, Stainless Steel, 8.11" L (CLS-CHAINSL)
- OHAUS Clamp, Stainless Steel (CLR-RODS091)
- OHAUS Gas Cylinder Bench Clamp, Cast Aluminum (CLR-711M)
- OHAUS Clamp, Aluminum (CLR-RODA015)
- OHAUS Clamp, Nickel Plated Zinc, 6.61" L (CLM-MULTI3DZS)
- SP BEL-ART Maxi Polyester Tubing Clamp, 12 Pos, PK6 (F18229-0000)
- Ohaus Lab Stands & Supports