Shop All Lab Clamps & Straps
Ohaus
Clamp, Nickel Plated Zinc, 6.26" L
Mfr # CLS-THMSWZ
Zoro # G2114572
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Ring
- Length 7.2 in
- Max. Jaw Opening 2.8 in
- Number of Prongs 2, 3
- Material Nickel Plated Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLS-THMSWZ
- Zoro # G2114572
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 7.2 in |
Overall Length | 6 1/4 in |
Details
Type - Clamp, Stand, Support | Ring |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 2.8 in |
Number of Prongs | 2, 3 |
Material | Nickel Plated Zinc |
Body Material | Nickel-Plated Zinc |
Item | Open Ring |
Product Type | Thermometer Clamp |
Clamp Material | Zinc |
Maximum Jaw Opening | 3/8 in |
Compatible Product Type | Multi Purpose Clamps |
Clamp Finish | Nickel Plated |
Minimum Jaw Opening | 1/4 in |
Description
Ring, Clamp, Length 7.2 in, Max. Jaw Opening 2.8 in, Number of Prongs 2, 3, Material Nickel Plated Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 4mL, 85mm L, PK500 (136020-500)
- STERLITECH Polycarbonate (PCTE) Membrane Filters, 20.0 Micron, 47mm, PK100 (PCT20047100)
- ZORO SELECT Stopper Assortment, 24mm, Black, PK63 (RST0-H)
- OAKTON Buffer Solution, pH, 1.68, 1 Pt (00654-01)
- OHAUS Clamp, Aluminum, 2.75" L (CLC-CLMPHA)
- OHAUS Clamp, Stainless Steel (CLC-RDENDS)
- OHAUS Clamp, Stainless Steel (CLR-RODS030)
- OHAUS Clamp, Nickel Plated Zinc, 9.02" L (CLM-ULTRA3SZM)
- OHAUS Clamp, Stainless Steel (CLR-LFOOTS)
- OHAUS Large 3 Prong Sleeves, Black, Vinyl (30400265)
- UNITED Support Stand And Rings, 18in, 5/16in, Stl (SET462)
- Ohaus Lab Clamps & Straps