Shop All Lab Clamps & Straps
Ohaus
Clamp, Nickel Plated Zinc, 5.75" L
Mfr # CLM-FIXED3DZM
Zoro # G2112789
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Multipurpose
- Length 5 in
- Max. Jaw Opening 3.62 in
- Number of Prongs 3
- Material Nickel Plated Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLM-FIXED3DZM
- Zoro # G2112789
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 5 in |
Overall Length | 5 3/4 in |
Details
Type - Clamp, Stand, Support | Multipurpose |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 3.62 in |
Number of Prongs | 3 |
Material | Nickel Plated Zinc |
Body Material | Nickel-Plated Zinc |
Item | Single Adjust Clamp |
Product Type | Dual Adjust Clamp |
Maximum Jaw Opening | 2 3/4 in |
Compatible Product Type | Multi Purpose Clamps |
Minimum Jaw Opening | 0 in |
Clamp Finish | Nickel Plated |
Clamp Material | Zinc |
Description
Multipurpose, Clamp, Length 5 in, Max. Jaw Opening 3.62 in, Number of Prongs 3, Material Nickel Plated Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Dipslide, TTC/MALT, TVC, PK10 (56B010210)
- INGERSOLL-RAND Rotor, 2135-53 (IRT2135-53)
- BEL-ART Safety Wash Bottles, Acetone, 4/PK (249150)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Slots 72x16mm, Magenta (HS27552D)
- OHAUS Clamp, Aluminum, 66 lb. Max. Capacity (CLR-LBLFTA010)
- OHAUS Clamp, Nickel Plated Zinc, 10.24" L (CLM-ULTRA3SZL)
- OHAUS Clamp, Nickel Plated Zinc, 5.24" L (CLM-FIXED2SZM)
- OHAUS Gas Cylinder Wall Bracket, 14" dia. (CLR-717)
- OHAUS Clamp, Nickel Plated Zinc, 7.40" L (CLS-CHAINZM)
- OHAUS Clamp, Stainless Steel, 227 lb. Max. Cap. (CLR-LBLFTS020)
- OHAUS Clamp, Aluminum (CLR-RODA015)
- Ohaus Lab Stands & Supports