Shop All Lab Clamps & Straps
Ohaus
Clamp, Nickel Plated Zinc, 5.25" L
Mfr # CLC-ALLPSZ
Zoro # G2112177
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Lab Jack
- Length 5.25 in
- Max. Jaw Opening 0.75 in
- Material Zinc Plated steel
- Body Material Nickel-Plated Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLC-ALLPSZ
- Zoro # G2112177
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 5.25 in |
Overall Length | 5 1/4 in |
Details
Type - Clamp, Stand, Support | Lab Jack |
Item - Clamp, Stand, Support | Lab Jack |
Max. Jaw Opening | 0.75 in |
Material | Zinc Plated steel |
Item | Lab Lift |
Body Material | Nickel-Plated Zinc |
Product Type | Holder |
Clamp Finish | Nickel Plated |
Maximum Jaw Opening | 3/4 in |
Compatible Product Type | Frames and Supports, Rod |
Minimum Jaw Opening | 0 in |
Includes Mounting Hardware | Mounting Hardware Included |
Clamp Material | Zinc |
Description
Lab Jack, Lab Jack, Length 5.25 in, Max. Jaw Opening 0.75 in, Material Zinc Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Volumetric Flask, Class A, Glass, 10mL, Pk12 (5YHZ4)
- SP SCIENCEWARE Bag, 8X12, Poly, 1.5mil, PK100 (H13176-0812)
- SYNTHWARE PLUG, HIGH VACUUM VALVE, PTFE STEM, VITON O-RING, 0-8mm (S540008)
- DIGI-SENSE Traceable Jumbo Fridge/Freezer Digital T (94460-81)
- OHAUS Clamp, Nickel Plated Zinc, 7.01" L (CLM-SWIVL3DZM)
- OHAUS Clamp, Nickel Plated Zinc, 9.02" L (CLM-ULTRA3SZM)
- OHAUS Clamp, Stainless Steel, 1.90" L (CLC-JUMBOS)
- OHAUS Clamp, Nickel Plated Zinc, 16" L (CLM-MLTEX3DZM)
- OHAUS Large 3 Prong Sleeves, Black, Vinyl (30400265)
- OHAUS Clamp, Nickel Plated Zinc, 9.76" L (CLM-MULTI3SZL)
- SYNTHWARE CLAMP, PINCH, STAINLESS STEEL, SPHERICAL, 75/50 JOINT, #50 O-RING (CC0075)
- Ohaus Lab Clamps & Straps