Shop All Lab Clamps & Straps
Ohaus
Clamp, Nickel Plated Zinc, 5.24" L
Mfr # CLM-FIXED2SZM
Zoro # G2112859
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Multipurpose
- Length 5.24 in
- Diameter 4.62 in
- Max. Jaw Opening 3.03 in
- Number of Prongs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLM-FIXED2SZM
- Zoro # G2112859
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 5.24 in |
Diameter | 4.62 in |
Overall Length | 5 1/4 in |
Details
Type - Clamp, Stand, Support | Multipurpose |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 3.03 in |
Number of Prongs | 2 |
Material | Nickel Plated Zinc |
Body Material | Nickel-Plated Zinc |
Item | Single Adjust Clamp |
Product Type | Single Adjust Clamp |
Minimum Jaw Opening | 0 in |
Compatible Product Type | Multi Purpose Clamps |
Clamp Finish | Nickel Plated |
Maximum Jaw Opening | 3 in |
Clamp Material | Zinc |
Description
Multipurpose, Clamp, Length 5.24 in, Max. Jaw Opening 3.03 in, Number of Prongs 2, Material Nickel Plated Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLITECH Polycarbonate (PCTE) Membrane Filters, 0.8 Micron, 25mm, PK100 (PCT0825100)
- DURAC Hydrometer, Specific Gravity, 1.200/1.420 (B61800-0300)
- SENSOREX Cmbntn pH Elctrd Crdrdge Dble Jnctn BNR (S222CD)
- BEHRENS MFG Funnels 3-Qt Tin Funnels (BF60)
- OHAUS Clamp, Aluminum, 176 lb. Max. Capacity (CLR-LBLFTA020)
- OHAUS Clamp, Nickel Plated Zinc, 9.02" L (CLM-MULTI3DZM)
- OHAUS Connector, Nickel-Plated Zinc (CLC-SCONNZ)
- OHAUS Clamp, Nickel Plated Zinc, 2.75" L (CLC-SWIVLZ)
- OHAUS Clamp, Stainless Steel, 227 lb. Max. Cap. (CLR-LBLFTS020)
- OHAUS Clamp, Nickel Plated Zinc, 6.38" L (CLM-ULTRA3SZS)
- SP SCIENCEWARE Tubing Clamps, 12.7mm, PK12 (F18228-0000)
- Ohaus Lab Stands & Supports