Shop All Lab Clamps & Straps
Ohaus
Clamp, Nickel Plated Zinc, 16" L
Mfr # CLM-MLTEX3DZM
Zoro # G2112868
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Multipurpose
- Length 16 in
- Max. Jaw Opening 3 in
- Number of Prongs 3
- Material Nickel Plated Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLM-MLTEX3DZM
- Zoro # G2112868
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 16 in |
Arm Diameter | 1/2 in |
Overall Length | 16 in |
Arm Length | 12 in |
Details
Type - Clamp, Stand, Support | Multipurpose |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 3 in |
Number of Prongs | 3 |
Material | Nickel Plated Zinc |
Body Material | Nickel-Plated Zinc |
Item | Single Adjust Clamp |
Product Type | Dual Adjust Clamp |
Clamp Finish | Nickel Plated |
Compatible Product Type | Multi Purpose Clamps |
Maximum Jaw Opening | 2 3/4 in |
Minimum Jaw Opening | 0 in |
Clamp Material | Zinc |
Description
Multipurpose, Clamp, Length 16 in, Max. Jaw Opening 3 in, Number of Prongs 3, Material Nickel Plated Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Test Tube, Plain Ends, 15mL Cap, PK1000 (73500-16100)
- KIMBLE CHASE Straight-Sided Bottle, 4 Oz, Foam, PK144 (5410458C-26)
- COOPER TOOLS Flask Bottle Brush, Black, 16In., Nylon (06188)
- ZORO SELECT Carboy, Narrow Mouth, 5L, HDPE, Translucent (208605-0005)
- OHAUS Clamp, Stainless Steel (CLR-SPRODS122)
- OHAUS Clamp, Stainless Steel (CLR-RODS030)
- OHAUS Clamp, Aluminum (CLR-RODA030)
- OHAUS Clamp, Nickel Plated Zinc, 5.75" L (CLM-FIXED3DZM)
- OHAUS Clamp, Nickel Plated Zinc, 6.42" L (CLM-SWIVL2SZM)
- OHAUS Clamp, Nickel Plated Zinc, 9.76" L (CLM-MULTI3SZL)
- SP SCIENCEWARE Serrated Jaw Clamp, 1/32 In, PK12 (F18218-0000)
- Ohaus Lab Stands & Supports