Shop All Lab Clamps & Straps
Ohaus
Clamp, Nickel Plated Zinc, 15.12" L
Mfr # CLS-CHNEXZL
Zoro # G2114259
product price: $97.69
/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Frame Rod
- Length 72 in
- Diameter 0.5 in
- Max. Jaw Opening 1.97 in
- Number of Prongs 2, 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLS-CHNEXZL
- Zoro # G2114259
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 72 in |
Diameter | 0.5 in |
Arm Diameter | 1/2 in |
Arm Length | 12 in |
Overall Length | 15 1/8 in |
Details
Type - Clamp, Stand, Support | Frame Rod |
Item - Clamp, Stand, Support | Support |
Max. Jaw Opening | 1.97 in |
Number of Prongs | 2, 3 |
Material | Nickel Plated Zinc |
Body Material | Nickel-Plated Zinc |
Item | Frame Rod |
Product Type | Clamp Chain |
Compatible Product Type | Multi Purpose Clamps |
Minimum Jaw Opening | 1 3/8 in |
Clamp Material | Zinc |
Clamp Finish | Nickel Plated |
Maximum Jaw Opening | 11 in |
Description
Frame Rod, Support, Length 72 in, Diameter 0.5 in, Max. Jaw Opening 1.97 in, Number of Prongs 2, 3, Material Nickel Plated Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Rack, Rotational, Duo (HS29041A)
- OAKTON pH Electrode Adapter BNC to Stripped End (56105-60)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10)
- ILC Replacement for Perkin Elmer L6022728 (L6022728 PERKIN ELMER)
- OHAUS Clamp, Nickel Plated Zinc, 6.61" L (CLM-MULTI3DZS)
- OHAUS Inoculating Turntable, 4-1/2" dia. (CLN-INOTTS)
- OHAUS Clamp, Nickel Plated Zinc (CLF-HKRGZ)
- OHAUS Clamp, Stainless Steel, 8.11" L (CLS-CHAINSL)
- OHAUS Clamp, Aluminum (CLR-RODA015)
- OHAUS Clamp, Aluminum (CLR-RODA046)
- OHAUS Gas Cylinder Bench Clamp, 4-1/2" H (CLR-712)
- Ohaus Lab Stands & Supports