Shop All Lab Clamps & Straps
Ohaus
Clamp, Nickel Plated Zinc, 10.24" L
Mfr # CLM-ULTRA3SZL
Zoro # G2113279
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Multipurpose
- Length 4 in
- Max. Jaw Opening 1.9 in
- Number of Prongs 3
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLM-ULTRA3SZL
- Zoro # G2113279
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 4 in |
Overall Length | 10 1/4 in |
Arm Length | 5 in |
Arm Diameter | 3/8 in |
Details
Type - Clamp, Stand, Support | Multipurpose |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 1.9 in |
Number of Prongs | 3 |
Material | Stainless Steel |
Item | Dual Adjust Clamp |
Body Material | Nickel-Plated Zinc |
Product Type | Single Adjust Clamp |
Clamp Finish | Nickel Plated |
Maximum Jaw Opening | 2 7/8 in |
Minimum Jaw Opening | 0 in |
Compatible Product Type | Multi Purpose Clamps |
Clamp Material | Zinc |
Description
Multipurpose, Clamp, Length 4 in, Max. Jaw Opening 1.9 in, Number of Prongs 3, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 19/22, 100mL (F309100)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3800-B009)
- MEDEGEN MEDICAL PRODUCTS Ear/Ulcer Bulb Syringe, Strile, 3 oz., PK50 (4173)
- WHEATON Cap, Screw Closure Size 22-400, PK144 (239231)
- OHAUS Clamp, Nickel Plated Zinc, 6.42" L (CLM-SWIVL2SZM)
- OHAUS Clamp, Nickel Plated Zinc, 16" L (CLM-MLTEX3DZM)
- OHAUS Clamp, Aluminum, 132 lb. Max. Capacity (CLR-LBLFTA015)
- OHAUS Clamp, Stainless Steel (CLR-RODS091)
- OHAUS Clamp, Stainless Steel, 1.90" L (CLC-JUMBOS)
- OHAUS Gas Cylinder Bench Clamp, 4-1/2" H (CLR-712)
- OHAUS Clamp, Stainless Steel (CLR-RODS030)
- Ohaus Lab Clamps & Straps