Shop All Lab Clamps & Straps
Ohaus
Clamp, Nickel Plated Zinc, 10.24" L
Mfr # CLM-ULTRA3DZL
Zoro # G2113078
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Multipurpose
- Length 8.75 in
- Base Length 8 1/2 in
- Base Width 2 in
- Max. Jaw Opening 1.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLM-ULTRA3DZL
- Zoro # G2113078
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 8.75 in |
Base Length | 8 1/2 in |
Base Width | 2 in |
Height | 1.5 in |
Arm Diameter | 3/8 in |
Overall Length | 10 1/4 in |
Overall Height | 1 1/2 in |
Arm Length | 5 in |
Details
Type - Clamp, Stand, Support | Multipurpose |
Item - Clamp, Stand, Support | Clamp |
Max. Jaw Opening | 1.81 in |
Number of Prongs | 3 |
Material | Nickel Plated Zinc |
Item | Single Clamp |
Body Material | Nickel-Plated Zinc |
Product Type | Dual Adjust Clamp |
Minimum Jaw Opening | 0 in |
Compatible Product Type | Multi Purpose Clamps |
Maximum Jaw Opening | 4 in |
Clamp Material | Zinc |
Clamp Finish | Nickel Plated |
Description
Multipurpose, Clamp, Length 8.75 in, Base Length 8 1/2 in, Base Width 2 in, Max. Jaw Opening 1.81 in, Number of Prongs 3, Material Nickel Plated Zinc, Height 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Lab Paint Can, 1 Pint, Tinplate, PK24 (MET-03090)
- MEDEGEN MEDICAL PRODUCTS Shaker Bottle, Red Z(R), 11 oz., PK12 (P00-41102)
- HEATHROW SCIENTIFIC Test Tube Rack, 90 Compartments (HS243073W)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- OHAUS Clamp, Stainless Steel (CLR-RODS091)
- OHAUS Clamp, Aluminum (CLR-FRAMEAM)
- OHAUS Clamp, Stainless Steel (CLC-SCONNS)
- OHAUS Clamp, Aluminum, 66 lb. Max. Capacity (CLR-LBLFTA010)
- OHAUS Clamp, Aluminum (CLC-LTTCEA)
- OHAUS Clamp, Stainless Steel, 8.11" L (CLS-CHAINSL)
- UNITED SCIENTIFIC Fahnestock Clip, PK 10 (FSCP01-PK/10)
- Ohaus Lab Clamps & Straps