Shop All Microbiology Media
Ohaus
Clamp Microplate, Stainless Steel
Mfr # 30400104
Zoro # G2115047
original price:
$63.95
7% off
new price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Ohaus Shakers
- Manufacturers Warranty Length 1 yr
- Accessory Type Clamp Microplate
- Product Type Microplate Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400104
- Zoro # G2115047
- Country of Origin United States
- Category Microbiology Media
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Material | Stainless Steel |
For Use With | Ohaus Shakers |
Item | Clamp Microplate |
Accessory Type | Clamp Microplate |
Product Type | Microplate Clamp |
Description
Clamp Microplate,For Use With Ohaus Shakers,Material Stainless Steel,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE LED, NEMA, 4X, Exit Sign, Battery, Red-White (EVE4XRWE)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6256)
- NALGENE Thermo Scientific Nalgene 25 L 6.5 Gal. (2318-0065)
- ZORO SELECT Separatory Funnel, 250mL (H14811-0000)
- OHAUS Roller Bar, Aluminum (30400122)
- OHAUS Flask Clamp, PVC (30400100)
- DETECTAMET Detectable Scoop, 250mL, Plastic, Blue, PK5 (515-S089-S048-P01)
- CELLTREAT Inoculating Loop, 10 micronl, Blue, PK600 (229612)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 90mL, PK24 (125PP-2800-90)
- LW SCIENTIFIC Differential Counter 8 Keys, Manual (CTL-DIFM-08KY)
- ZYMO RESEARCH DNA Clean & Concentrator-100, 25 Preps (ZD4029)
- Ohaus Microbiology Media