Shop All Lab Clamps & Straps
Ohaus
Clamp, Aluminum
Mfr # CLR-RODA183
Zoro # G2113778
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Frame Rod
- Length 72 in
- Material Aluminum
- Body Material Aluminum
- Product Type Support Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLR-RODA183
- Zoro # G2113778
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 72 in |
Rod Diameter | 1/2 in |
Rod Length | 6 ft |
Overall Length | 6 ft |
Details
Type - Clamp, Stand, Support | Frame Rod |
Item - Clamp, Stand, Support | Support |
Material | Aluminum |
Body Material | Aluminum |
Item | Aluminum Rod |
Product Type | Support Rod |
Description
Clamp, Length n/a, Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening n/a, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Eco-Mix, Vortex Mixer, 3000RPM (UNVORTMX-50ML)
- HOPKINS Small Funnel 8Oz Gray (05007)
- RPI YPD Broth, 500 G (Y20090-500.0)
- EXTECH Exstik Refill, PH Meter Solution Kit (PH113)
- OHAUS Clamp, Stainless Steel, 227 lb. Max. Cap. (CLR-LBLFTS020)
- OHAUS Clamp, Nickel Plated Zinc, 6.42" L (CLM-SWIVL2SZM)
- OHAUS Clamp, Stainless Steel (CLR-SPRODS122)
- OHAUS Clamp, Aluminum (CLR-RODA030)
- OHAUS Lab Frame Foot, 2-5/16" dia., 1-1/4" H (CLR-LFOOTZ)
- OHAUS Gas Cylinder Wall Bracket, Cast Aluminum (CLR-715M)
- IRWIN LOCKING CLAMP VGRIP 6"" (17)
- Ohaus Lab Stands & Supports