Shop All Lab Clamps & Straps
Ohaus
Clamp, Aluminum
Mfr # CLR-RODA061
Zoro # G2113708
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Frame Rod
- Length 24 in
- Material Aluminum
- Body Material Aluminum
- Product Type Support Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLR-RODA061
- Zoro # G2113708
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 24 in |
Rod Diameter | 1/2 in |
Overall Length | 24 in |
Rod Length | 24 in |
Details
Type - Clamp, Stand, Support | Frame Rod |
Item - Clamp, Stand, Support | Support |
Material | Aluminum |
Item | Aluminum Rod |
Body Material | Aluminum |
Product Type | Support Rod |
Description
Clamp, Length n/a, Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening n/a, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Compression Fitting, Probe Diameter 3/8 (18527-95)
- SPECTRUM Zinc Acetate, Crystal, Reagent, 2.5kg (Z1045-2.5KG13)
- JORVET Soda Lime, 3lb Bag (J0553)
- CELLTREAT Serological Pipet, 10mL, Short, PK200 (229211B)
- OHAUS Clamp, Nickel Plated Zinc, 6.61" L (CLM-MULTI3DZS)
- OHAUS Gas Cylinder Wall Bracket, Cast Aluminum (CLR-715M)
- OHAUS Clamp, Aluminum (CLR-RODA015)
- OHAUS Tripod Support Stand, Cast Iron (CLR-TBASEC)
- OHAUS Clamp, Stainless Steel (CLC-RDENDS)
- OHAUS Clamp, Stainless Steel (CLR-LFOOTS)
- SYNTHWARE CLAMP, PINCH, STAINLESS STEEL, SPHERICAL, 28/15 JOINT, #15 O-RING (CC2815)
- Ohaus Lab Stands & Supports