Shop All Lab Clamps & Straps
Ohaus
Clamp, Aluminum
Mfr # CLR-RODA046
Zoro # G2113680
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Frame Rod
- Length 18 in
- Material Aluminum
- Height 1 in
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLR-RODA046
- Zoro # G2113680
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 18 in |
Height | 1 in |
Overall Length | 18 in |
Overall Height | 1 in |
Rod Length | 18 in |
Rod Diameter | 1/2 in |
Details
Type - Clamp, Stand, Support | Frame Rod |
Item - Clamp, Stand, Support | Support |
Material | Aluminum |
Body Material | Aluminum |
Item | Aluminum Rod |
Product Type | Support Rod |
Description
Clamp, Length n/a, Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening n/a, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Plastic Bottle, 8 oz, PK72 (209674)
- INDUSTRIAL TEST SYSTEMS Test Strip, Nitrate/Nitrite Nitrogen, PK30 (481109)
- ZEP Concentrated Ultrasonic Cleaner, 5 gal. 1 PK (J70135)
- DYNALON CONTNR SPCMN 8 OZ HDPE TRNSLCN, PK250 (453595)
- OHAUS Clamp, Stainless Steel, 8.11" L (CLS-CHAINSL)
- OHAUS Clamp, Stainless Steel, 14.49" L (CLS-COLMNSX)
- OHAUS Clamp, Nickel Plated Zinc, 2.75" L (CLC-SWIVLZ)
- OHAUS Clamp, Aluminum, 66 lb. Max. Capacity (CLR-LBLFTA010)
- OHAUS Clamp, Stainless Steel, 13.31" L (CLS-COLMNSL)
- OHAUS Clamp, Stainless Steel, 1.90" L (CLC-JUMBOS)
- BENCHMARK SCIENTIFIC Caplock Clip, PK20 (C1005-T5-LOCK)
- Ohaus Lab Stands & Supports