Shop All Lab Clamps & Straps
Ohaus
Clamp, Aluminum
Mfr # CLR-RODA030
Zoro # G2113723
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Frame Rod
- Length 12 in
- Material Aluminum
- Height 1 in
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLR-RODA030
- Zoro # G2113723
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 12 in |
Height | 1 in |
Overall Length | 12 in |
Rod Length | 12 in |
Rod Diameter | 1/2 in |
Overall Height | 1 in |
Details
Type - Clamp, Stand, Support | Frame Rod |
Item - Clamp, Stand, Support | Support |
Material | Aluminum |
Body Material | Aluminum |
Item | Aluminum Rod |
Product Type | Support Rod |
Description
Clamp, Length n/a, Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening n/a, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Oven Verification Thermometer, 50 to 200 (90300-73)
- SPER SCIENTIFIC Clinical Refractometer - Urine Specific (300005)
- MICROLIT Scitus Bottle Top Dispenser, 30ml (SCI-30)
- MENDA Dispensing Bottle, 8 oz., One Touch (35704)
- OHAUS Clamp, Nickel Plated Zinc, 6.42" L (CLM-SWIVL2SZM)
- OHAUS Clamp, Nickel Plated Zinc, 16" L (CLM-MLTEX3DZM)
- OHAUS Large 3 Prong Sleeves, Black, Vinyl (30400265)
- OHAUS Clamp, Nickel Plated Zinc, 9.76" L (CLM-MULTI3SZL)
- OHAUS Clamp, Nickel Plated Zinc, 6.61" L (CLM-MULTI3DZS)
- OHAUS Clamp, Aluminum, 176 lb. Max. Capacity (CLR-LBLFTA020)
- UNITED SCIENTIFIC Screw Compressor Tubing Clamp, 3/4 (HSCOP1)
- Ohaus Lab Stands & Supports