Shop All Lab Clamps & Straps
Ohaus
Clamp, Aluminum
Mfr # CLR-RODA015
Zoro # G2113717
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Frame Rod
- Length 6 in
- Material Aluminum
- Body Material Aluminum
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLR-RODA015
- Zoro # G2113717
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 6 in |
Height | 1 in |
Overall Height | 1 in |
Rod Length | 6 in |
Overall Length | 6 in |
Rod Diameter | 1/2 in |
Details
Type - Clamp, Stand, Support | Frame Rod |
Item - Clamp, Stand, Support | Support |
Material | Aluminum |
Body Material | Aluminum |
Item | Aluminum Rod |
Product Type | Support Rod |
Description
Clamp, Length n/a, Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening n/a, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Cuvette Caps, PK1000 (402364)
- CYTIVA WHATMAN Filter Paper, 50cm, 230 Grade, PK50 (5230-500)
- DYNALON CONTNR SPCMN 68 OZ HDPE OPAQUE, PK50 (454435)
- THERMO FISHER SCIENTIFIC Conical or Skirted Tube adapter for, PK4 (75005736)
- OHAUS Clamp, Aluminum, 1.90" L (CLC-JUMBOA)
- OHAUS Clamp, Stainless Steel, 1.90" L (CLC-JUMBOS)
- OHAUS Clamp, Nickel Plated Zinc, 16" L (CLM-MLTEX3DZM)
- OHAUS Clamp, Stainless Steel (CLC-SCONNS)
- OHAUS Tripod Support Stand, Cast Iron (CLR-TBASEC)
- OHAUS Gas Cylinder Wall Bracket, 4-5/8" H (CLR-717M)
- UNITED SCIENTIFIC Universal Clamp With Holder, 3-Prong (ECBH01)
- Ohaus Lab Clamps & Straps