Shop All Lab Clamps & Straps
Ohaus
Clamp, Aluminum
Mfr # CLR-PLATEAS
Zoro # G2113577
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Plate
- Base Length 9 1/2 in
- Base Width 6 1/2 in
- Max. Jaw Opening 0mm to 19mm (0 in to 0.75 in)
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLR-PLATEAS
- Zoro # G2113577
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Base Length | 9 1/2 in |
Base Width | 6 1/2 in |
Height | 33.56 in |
Overall Height | 33 1/2 in |
Rod Diameter | 1 in |
Details
Type - Clamp, Stand, Support | Plate |
Item - Clamp, Stand, Support | Support |
Max. Jaw Opening | 0mm to 19mm (0 in to 0.75 in) |
Material | Aluminum |
Body Material | Aluminum |
Item | Support Plate |
Product Type | Support Stand |
Description
Clamp, Length n/a, Diameter n/a, Base Width 6.5 In., Base Length 9.5 In., Max. Jaw Opening 0mm to 19mm (0 In. to 0.75 In.), Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 20X-40X-80X Trinocular Stereo Microscope With Top & Bottom Lights (SW-2T24Z)
- UNITED Casserole, Porcelain, Glzd, 1150C, 100mm, Wht (JPC200)
- CELLTREAT Pipette, Orange, Class A, 34.5 cm L, PK200 (229210)
- VIVIDIA Dental Camera, 60x, 2M, 1080P, USB/HDMI, TV monitor Android PC Mac (T 12)
- OHAUS Clamp, Stainless Steel (CLR-LFOOTS)
- OHAUS Clamp, Stainless Steel, 227 lb. Max. Cap. (CLR-LBLFTS020)
- OHAUS Gas Cylinder Bench Clamp, 6-1/2" H (CLR-716M)
- OHAUS Buret Holder, Nickel-Plated Zinc (CLS-BTDBLZ)
- OHAUS Clamp, Stainless Steel, 100 lb. Max. Cap. (CLR-LBLFTS041)
- OHAUS Tripod Support Stand, Cast Iron (CLR-TBASEC)
- OHAUS Gas Cylinder Wall Bracket, 14" dia. (CLR-717)
- Ohaus Lab Clamps & Straps