Shop All Lab Clamps & Straps
Ohaus
Clamp, Aluminum
Mfr # CLR-FRAMEAM
Zoro # G2113489
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Frame Kit
- Material Aluminum
- Body Material Aluminum
- Product Type Support Frames
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLR-FRAMEAM
- Zoro # G2113489
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Overall Length | 18 in |
Overall Height | 24 in |
Overall Width | 4 ft |
Rod Diameter | 1 in |
Details
Type - Clamp, Stand, Support | Frame Kit |
Item - Clamp, Stand, Support | Lab Frame |
Material | Aluminum |
Body Material | Aluminum |
Item | Aluminum Lab Frame |
Product Type | Support Frames |
Description
Clamp, Length n/a, Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening n/a, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLP SLP SLP12A 2-12 in. Slip Section to Slide Over Pipe (SLP12A)
- VELAB Large Capacity Precision Balance w/ internal rechargeable batteries 15000g/0.1g (VE-15001H)
- HEATHROW SCIENTIFIC Duraporter Box, Clear (246815)
- YSI ORP Pen Tester, -1100 to 1100mV (ORP15A)
- OHAUS Gas Cylinder Wall Bracket, 4-5/8" H (CLR-717M)
- OHAUS Clamp, Nickel Plated Zinc, 16" L (CLM-MLTEX3DZM)
- OHAUS Tripod Support Stand, Cast Iron (CLR-TBASEC)
- OHAUS Clamp, Nickel Plated Zinc, 5.24" L (CLM-FIXED2SZM)
- OHAUS Clamp, Stainless Steel (CLR-RODS030)
- OHAUS Clamp, Aluminum, 1.90" L (CLC-JUMBOA)
- OHAUS Clamp, Nickel Plated Zinc, 9.02" L (CLM-ULTRA3SZM)
- Ohaus Lab Clamps & Straps