Shop All Lab Clamps & Straps
Ohaus
Clamp, Aluminum
Mfr # CLR-FRAMEAL
Zoro # G2113382
product price: $902.99
/ea
Free Shipping & Returns
$902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Frame Kit
- Material Aluminum
- Body Material Aluminum
- Product Type Support Frames
- Rod Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLR-FRAMEAL
- Zoro # G2113382
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Rod Diameter | 1 in |
Overall Length | 18 in |
Overall Width | 4 ft |
Overall Height | 4 ft |
Details
Type - Clamp, Stand, Support | Frame Kit |
Item - Clamp, Stand, Support | Lab Frame |
Material | Aluminum |
Item | Aluminum Lab Frame |
Body Material | Aluminum |
Product Type | Support Frames |
Description
Clamp, Length n/a, Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening n/a, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Chair, Fabric, Med Bench, RT Casters, Blk (BR-FMBCH-RT-T0-A0-RC-F42)
- BOEKEL SCIENTIFIC Viscometer, Zahn Cup # 2 (27134002)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 360W (BSAT051010)
- RHIZOSPHERE Rhizon CSS, 5 cm porous part, glass fiber (192123)
- OHAUS Gas Cylinder Bench Clamp, Cast Aluminum (CLR-711M)
- OHAUS Support Rod And Clamp Kit (OH-30400146)
- OHAUS Clamp, Aluminum, 176 lb. Max. Capacity (CLR-LBLFTA020)
- OHAUS Clamp, Nickel Plated Zinc, 9.76" L (CLM-MULTI3SZL)
- OHAUS Clamp, Nickel Plated Zinc, 16" L (CLM-MLTEX3DZM)
- OHAUS Clamp, Aluminum, 2.75" L (CLC-CLMPHA)
- OHAUS Clamp, Stainless Steel, 100 lb. Max. Cap. (CLR-LBLFTS041)
- Ohaus Lab Clamps & Straps