Shop All Lab Clamps & Straps
Ohaus
Clamp, Aluminum
Mfr # CLC-LTTCEA
Zoro # G2112350
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Connector
- Max. Jaw Opening 0.51 in
- Material Aluminum
- Body Material Aluminum
- Product Type Hook Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # CLC-LTTCEA
- Zoro # G2112350
- Country of Origin United States
- Category Lab Clamps & Straps
Details
Type - Clamp, Stand, Support | Connector |
Item - Clamp, Stand, Support | Support |
Max. Jaw Opening | 0.51 in |
Material | Aluminum |
Item | Hook Connector |
Body Material | Aluminum |
Product Type | Hook Connector |
Description
Support,Connector,0.51",SS,PK12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS TILE PROBE EXTENSION STAINLESS STEEL (403.04)
- UNITED SCIENTIFIC Laboratory Scoops, Pp, Set Of 7 (81260)
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 155mm, PK5000 (138050)
- WHIRL-PAK Sampling Bag, Self-Standing, 24 oz., PK500 (B01401)
- OHAUS Clamp, Stainless Steel, 5.75" L (CLM-FIXED3DSM)
- OHAUS Clamp, Aluminum (CLR-RODA030)
- OHAUS Clamp, Nickel Plated Zinc, 5.75" L (CLM-FIXED3DZM)
- OHAUS Clamp, Aluminum, 2.75" L (CLC-CLMPHA)
- OHAUS Clamp, Nickel Plated Zinc, 1.90" L (CLC-HOOKCZ)
- OHAUS Clamp, Aluminum (CLR-RODA015)
- OHAUS Clamp, Nickel Plated Zinc, 6.26" L (CLS-THMSWZ)
- Ohaus Lab Clamps & Straps