Shop All Lab Clamps & Straps
Ohaus
Clamp, Aluminum, 7.20" L
Mfr # CLS-OPENRAL
Zoro # G2114399
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Ring
- Length 2.4 in
- Number of Prongs 2, 3
- Material Aluminum
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLS-OPENRAL
- Zoro # G2114399
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 2.4 in |
Arm Diameter | 3/8 in |
Arm Length | 2 3/8 in |
Overall Length | 7 1/4 in |
Details
Type - Clamp, Stand, Support | Ring |
Item - Clamp, Stand, Support | Clamp |
Number of Prongs | 2, 3 |
Material | Aluminum |
Body Material | Aluminum |
Item | Open Ring Clamp |
Product Type | Open Ring Clamp |
Clamp Material | Aluminum |
Clamp Finish | Nickel Plated |
Compatible Product Type | Multi Purpose Clamps |
Description
Ring, Clamp, Length 2.4 in, Number of Prongs 2, 3, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Grade GF/D Glass Microfiber Filte, PK100 (1823-047)
- MEDLINE INDUSTRIES, INC Medline® Pneumatic Tube System Specimen Containers, Sterile Fluid Path, 4 oz., 300/Case (DYND30364)
- ALCONOX Alcojet, 4 LB (114018)
- SPECTRUM Spectra/Por 4: 25 mm flat width, 2.0mL/ (132700)
- OHAUS Clamp, Nickel Plated Zinc, 5.24" L (CLM-FIXED2SZM)
- OHAUS Connector, Nickel-Plated Zinc (CLC-SCONNZ)
- OHAUS Clamp, Stainless Steel (CLR-RODS091)
- OHAUS Lab Frame Foot, 2-5/16" dia., 1-1/4" H (CLR-LFOOTZ)
- OHAUS Clamp, Stainless Steel, 100 lb. Max. Cap. (CLR-LBLFTS041)
- OHAUS Clamp, Aluminum (CLR-RODA061)
- SP BEL-ART Maxi Polyester Tubing Clamp, 12 Pos, PK6 (F18229-0000)
- Ohaus Lab Clamps & Straps