Shop All Lab Clamps & Straps
Ohaus
Clamp, Aluminum, 66 lb. Max. Capacity
Mfr # CLR-LBLFTA010
Zoro # G2113559
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Lab Jack
- Base Length 4 in
- Base Width 4 in
- Material Aluminum
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLR-LBLFTA010
- Zoro # G2113559
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Base Length | 4 in |
Base Width | 4 in |
Maximum Height | 5 in |
Platform Length | 4 in |
Platform Width | 4 in |
Minimum Height | 2 1/2 in |
Details
Type - Clamp, Stand, Support | Lab Jack |
Item - Clamp, Stand, Support | Lab Jack |
Material | Aluminum |
Body Material | Aluminum |
Max. Capacity | 66 lb |
Item | Lab Lift |
Product Type | Lab Lift |
Maximum Capacity | 30 L |
Description
Lab Jack, Lab Jack, Base Length 4 In., Base Width 4 In., Material Aluminum, Max. Capacity 66 lb. (29.94 kg)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jug, 64 oz, 38-400, PK108 (PLA-07608)
- SYNTHWARE PEPTIDE SYNTHESIS VESSEL, T-BORE, VACUUM, 25mL, #25, MEDIUM. (P140025M)
- LAB SAFETY SUPPLY Light Bulb Transfer Pipet, 7mL, PK500 (21F228)
- LOVIBOND Sample Glass Cells, PK12 (197620)
- OHAUS Support Stand, Cast Iron, 10" L, 8" W (CLR-RBASECX)
- OHAUS Clamp, Nickel Plated Zinc, 1.90" L (CLC-HOOKCZ)
- OHAUS Clamp, Stainless Steel (CLR-RODS091)
- OHAUS Clamp, Stainless Steel (CLR-SPRODS122)
- OHAUS Clamp, Nickel Plated Zinc, 6.38" L (CLM-ULTRA3SZS)
- OHAUS Clamp, Nickel Plated Zinc, 2.75" L (CLC-SWIVLZ)
- OHAUS Clamp, Nickel Plated Zinc, 8.27" L (CLS-THMEXZ)
- Ohaus Lab Clamps & Straps