Shop All Lab Clamps & Straps
Ohaus
Clamp, Aluminum, 1.90" L
Mfr # CLC-JUMBOA
Zoro # G2112308
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Holder
- Length 1.9 in
- Max. Jaw Opening 0.75 in
- Material Aluminum
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLC-JUMBOA
- Zoro # G2112308
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 1.9 in |
Overall Length | 2 1/4 in |
Details
Type - Clamp, Stand, Support | Holder |
Item - Clamp, Stand, Support | Support |
Max. Jaw Opening | 0.75 in |
Material | Aluminum |
Body Material | Aluminum |
Item | Swivel Holder |
Product Type | Swivel Holder |
Description
Clamp, Length 1.90 In., Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening n/a, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRL-PAK Whirl-Pak® Stand Up Bags - 42 oz. (1,242 ml) - Box of 250 (B01450)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 47mm, PK100 (1827-047)
- OPTIMA SCALES Optima Scales OPF-P3 Precision Parts Counting Balance - 3kg x 0.1g (OPF-P3)
- SP BEL-ART Disposal Carton for Glass, Benchtop, PK6 (F24653-0002)
- OHAUS Clamp, Nickel Plated Zinc, 2.75" L (CLC-SWIVLZ)
- OHAUS Clamp, Aluminum (CLC-LTTCEA)
- OHAUS Rod End Connector, Nickel-Plated Zinc (CLC-RDENDZ)
- OHAUS Clamp, Nickel Plated Zinc, 5.24" L (CLM-FIXED2SZM)
- OHAUS Clamp, Aluminum (CLR-RODA046)
- OHAUS Clamp, Aluminum (CLR-FRAMEAS)
- SP SCIENCEWARE Clamp Single Buret 8X12X30 (F18204-0000)
- Ohaus Lab Clamps & Straps