Shop All Lab Clamps & Straps
Ohaus
Clamp, Aluminum, 186 lb. Max. Capacity
Mfr # CLR-LBLFTA025
Zoro # G2113513
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Lab Jack
- Base Length 10 in
- Base Width 10 in
- Material Aluminum
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLR-LBLFTA025
- Zoro # G2113513
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Base Length | 10 in |
Base Width | 10 in |
Platform Width | 10 in |
Minimum Height | 3 1/2 in |
Platform Length | 10 in |
Maximum Height | 13 in |
Details
Type - Clamp, Stand, Support | Lab Jack |
Item - Clamp, Stand, Support | Lab Jack |
Material | Aluminum |
Item | Lab Lift |
Body Material | Aluminum |
Max. Capacity | 176 lb |
Product Type | Lab Lift |
Maximum Capacity | 84.4 L |
Description
Lab Jack,10" x 10",176 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 40X-2000X 1.3MP Digital Integrated Microscope With LED Illumination (MD82ES10)
- ARGOS TECHNOLOGIES Pipette Controller, Blue (25300-96)
- COLEMAN Mantle Insta-Clip (2000026607)
- SCIENTIFIC LABWARES Ingredient Beaker Cover, 1-1/4 QT (785-101)
- OHAUS Clamp, Stainless Steel, 8.11" L (CLS-CHAINSL)
- OHAUS Clamp, Nickel Plated Zinc, 9.76" L (CLM-MULTI3SZL)
- OHAUS Holder, Nickel-Plated Zinc (CLC-REGLRZ)
- OHAUS Clamp, Nickel Plated Zinc, 16" L (CLM-MLTEX3DZM)
- OHAUS Clamp, Nickel Plated Zinc, 17.76" L (CLM-MLTEX3DZL)
- OHAUS Clamp, Aluminum (CLR-RODA046)
- A2Z SCILAB Premium Grade Mayo Hegar Needle Holder Driver 7"(17.8cm) (A2Z-ZR413)
- Ohaus Lab Clamps & Straps