Shop All Lab Clamps & Straps
Ohaus
Clamp, Aluminum, 176 lb. Max. Capacity
Mfr # CLR-LBLFTA020
Zoro # G2113522
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Lab Jack
- Base Length 8 in
- Base Width 8 in
- Material Aluminum
- Max. Capacity 133 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLR-LBLFTA020
- Zoro # G2113522
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Base Length | 8 in |
Base Width | 8 in |
Platform Width | 8 in |
Maximum Height | 9 3/4 in |
Platform Length | 8 in |
Minimum Height | 3 in |
Details
Type - Clamp, Stand, Support | Lab Jack |
Item - Clamp, Stand, Support | Lab Jack |
Material | Aluminum |
Item | Lab Lift |
Max. Capacity | 133 lb |
Body Material | Aluminum |
Product Type | Lab Lift |
Maximum Capacity | 80 L |
Description
Lab Jack,8"x8",133 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Filter Paper, 11.0cm, PK100 (1004-110)
- GLAS-COL Aluminum Heating Mantle (100B TM102)
- RESINTECH 25 Micron, 3 in O.D., pH Neutratlization Cartridge (AF-10-3232)
- GLOBE SCIENTIFIC Test Tube, 12 x 75Mm 5Ml, Ps, PK1000 (110410)
- OHAUS Gas Cylinder Bench Clamp, 6-1/4" H (CLR-711)
- OHAUS Clamp, Aluminum, 1.90" L (CLC-JUMBOA)
- OHAUS Clamp, Nickel Plated Zinc, 1.90" L (CLC-HOOKCZ)
- OHAUS Clamp, Stainless Steel (CLR-RODS030)
- OHAUS Clamp, Nickel Plated Zinc, 9.02" L (CLM-MULTI2SZL)
- OHAUS Large 3 Prong Sleeves, Black, Vinyl (30400265)
- OHAUS Clamp, Aluminum (CLR-RODA015)
- Ohaus Lab Clamps & Straps