Shop All Lab Clamps & Straps
Ohaus
Clamp, Aluminum, 132 lb. Max. Capacity
Mfr # CLR-LBLFTA015
Zoro # G2113531
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Frame Rod
- Length 1.6 in
- Material Aluminum
- Max. Capacity 125 mL
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLR-LBLFTA015
- Zoro # G2113531
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 1.6 in |
Overall Height | 9 3/4 in |
Overall Length | 1 5/8 in |
Details
Type - Clamp, Stand, Support | Frame Rod |
Item - Clamp, Stand, Support | Support |
Material | Aluminum |
Max. Capacity | 125 mL |
Body Material | Aluminum |
Item | Lab Frame Rod |
Product Type | Lab Lift |
Maximum Capacity | 132 mL |
Description
Clamp, Length n/a, Diameter n/a, Base Width n/a, Base Length n/a, Max. Jaw Opening n/a, Aluminum, Max. Capacity 132 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Specific Gravity Plain Form Hydrometer (B61801-7400)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. Ft. (PH-ABT-HC-RFC12GA)
- CORNING Plain Microscope Slides, 75 x 50, PK 144 (2947-75X50)
- BRANDTECH Support Jack, Maxi-Lift, 16x 13 Cm, Sta (B11122)
- OHAUS Gas Cylinder Wall Bracket, Includes Strap (CLR-715)
- OHAUS Gas Cylinder Bench Clamp, Cast Aluminum (CLR-711M)
- OHAUS Clamp, Nickel Plated Zinc, 9.76" L (CLM-MULTI3SZL)
- OHAUS Clamp, Stainless Steel (CLC-SCONNS)
- OHAUS Clamp, Nickel Plated Zinc, 8.74" L (CLM-ULTRA3DZM)
- OHAUS Large 3 Prong Sleeves, Black, Vinyl (30400265)
- SP SCIENCEWARE Tubing Clamps, 12.7mm, PK12 (F18228-0000)
- Ohaus Lab Stands & Supports