Shop All Centrifuges
Ohaus
Centrifuge, White, 44x2.0mL/12x5mL Cap.
Mfr # FC5515R
Zoro # G2114539
product price: $5,319.90
/ea
Free Shipping & Returns
$5,319.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Refrigerated Yes
- Capacity - Lab Equipment 12 x 5mL, 44 x 2mL
- Max. Speed - Lab Equipment 15,200 RPM
- Lab Rotor Type Angled, Fixed, Swing-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # FC5515R
- Zoro # G2114539
- Country of Origin Germany
- Category Centrifuges
Dimensions
Maximum Test Tube Size | 5 mL |
Overall Depth | 22 1/8 in |
Overall Width | 11 1/4 in |
Overall Height | 11 1/2 in |
Width | 11.5" |
Description
Centrifuge without Rotor, Type - Centrifuge Benchtop, Refrigerated Yes, Capacity - Lab Equipment 12 x 5mL, 44 x 2mL, Max. Speed - Lab Equipment 15,200 RPM, Lab Rotor Type Angled, Fixed, Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included None, Lab Rotor Material Aluminum, Overall Depth 22 1/8 in, Overall Height 11 1/2 in, Overall Width 11 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 7mL, 155mm L, PK500 (138080-500)
- HUMBOLDT Sieve Brush, Fine Mesh, Horsehair, Wood (H-3774)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- WHEATON Cap, Screw Closure Size 20-400, PK144 (239229)
- OHAUS Ohaus Angle Rotor, 6 x 50 mL RB (30130878)
- OHAUS Centrifuge, Aluminum, White, 6 x 50mL Cap. (FC5706)
- OHAUS Frontier 5000 Series Multi Pro Centrifuge, FC5916R, 120V (OH-30553103)
- OHAUS Centrifuge, White, Plastic, 6000 rpm, 5in. H (FC5306)
- OHAUS Centrifuge, Aluminum, White, 4 x 100mL Cap. (FC5714)
- OHAUS Centrifuge, Aluminum, Programmable Speed (FC5816)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Clear Lid, 1.5/2.0mL Tube (C1008-C)
- Ohaus Centrifuges