Shop All Centrifuges
Ohaus
Centrifuge, Aluminum, White, 6 x 250mL Cap.
Mfr # FC5816R
Zoro # G2114469
product price: $7,105.50
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,105.50
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Refrigerated Yes
- Capacity - Lab Equipment 6 x 250mL
- Max. Speed - Lab Equipment 16,000 RPM
- Lab Rotor Type Angled, Fixed, Swing-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # FC5816R
- Zoro # G2114469
- Country of Origin Germany
- Category Centrifuges
Dimensions
Overall Height | 14 in |
Tube Size | 250mL |
Overall Depth | 21 1/8 in |
Maximum Test Tube Size | 250 mL |
Overall Width | 28 1/2 in |
Description
Centrifuge without Rotor, Type - Centrifuge Benchtop, Refrigerated Yes, Capacity - Lab Equipment 6 x 250mL, Max. Speed - Lab Equipment 16,000 RPM, Lab Rotor Type Angled, Fixed, Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included None, Lab Rotor Material Aluminum, Overall Depth 21 1/8 in, Overall Height 14 in, Overall Width 28 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCONOX Detergent, 4 lb. (1104-1)
- UNITED BOD Bottle, Numbered, 60 mL, PK36 (BOD060-N)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2541)
- ADVANTECH Sieve, 2", B/S, 12 In, Inter Ht (2"BS12I)
- OHAUS Frontier 5000 Series Multi Pro Centrifuge, FC5916R, 120V (OH-30553103)
- OHAUS Centrifuge, Aluminum, White, 4 x 100mL Cap. (FC5714)
- OHAUS Centrifuge, White, Plastic, 6000 rpm, 5in. H (FC5306)
- OHAUS Ohaus Angle Rotor, 6 x 50 mL RB (30130878)
- OHAUS Centrifuge, Aluminum, White, 6 x 50mL Cap. (FC5706)
- OHAUS Centrifuge, Aluminum, Holds 56 Test Tubes (FC5515)
- LW SCIENTIFIC Portable Centrifuge, Fixed, 8, 3mL to 15mL (E8C-U8AF-150P)
- Ohaus Centrifuges