Shop All Centrifuges
Ohaus
Centrifuge, Aluminum, Holds 56 Test Tubes
Mfr # FC5515
Zoro # G2114548
product price: $2,386.80
/ea
Free Shipping & Returns
$2,386.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Refrigerated No
- Capacity - Lab Equipment 12 x 5mL, 44 x 2mL
- Max. Speed - Lab Equipment 15,200 RPM
- Lab Rotor Type Angled, Fixed, Swing-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # FC5515
- Zoro # G2114548
- Country of Origin Germany
- Category Centrifuges
Dimensions
Overall Depth | 15 1/2 in |
Overall Width | 11 1/4 in |
Overall Height | 11 1/2 in |
Maximum Test Tube Size | 5 mL |
Width | 11.5" |
Description
Centrifuge without Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 12 x 5mL, 44 x 2mL, Max. Speed - Lab Equipment 15,200 RPM, Lab Rotor Type Angled, Fixed, Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included None, Lab Rotor Material Aluminum, Overall Depth 15 1/2 in, Overall Height 11 1/2 in, Overall Width 11 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO METER 6FTCOPPER TUBING, 1/8IN DIA. (3224)
- GLOBE SCIENTIFIC Pre-Filled NBF Container 120mL, PK96 (6527FL)
- LABCHEM CHEMICAL POTASSIUM IODATE 0.1N 500ML (LC196301)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-20)
- OHAUS Centrifuge, Aluminum, Programmable Speed (FC5816)
- OHAUS Centrifuge, White, Plastic, 6000 rpm, 5in. H (FC5306)
- OHAUS Centrifuge, Aluminum, White, 4 x 100mL Cap. (FC5714)
- OHAUS Centrifuge, White, 44x2.0mL/12x5mL Cap. (FC5515R)
- OHAUS Centrifuge, Aluminum, White, 6 x 50mL Cap. (FC5706)
- OHAUS Ohaus Angle Rotor, 6 x 50 mL RB (30130878)
- L-K INDUSTRIES Centrifuge, 4 x 100mL Cap., 12.5" H (TRANS-7100/4)
- Ohaus Centrifuges