Shop All Centrifuges
Ohaus
Centrifuge, Aluminum, Benchtop, 120VAC
Mfr # FC5718R
Zoro # G2114511
product price: $5,684.40
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,684.40
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Refrigerated Yes
- Capacity - Lab Equipment 4 x 100mL
- Max. Speed - Lab Equipment 18,000 RPM
- Lab Rotor Type Angled, Fixed, Swing-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # FC5718R
- Zoro # G2114511
- Country of Origin Germany
- Category Centrifuges
Dimensions
Maximum Test Tube Size | 100 mL |
Overall Width | 16 in |
Tube Size | 100mL |
Width | 16.0" |
Overall Depth | 28 3/4 in |
Overall Height | 14 1/8 in |
Description
Centrifuge without Rotor, Type - Centrifuge Benchtop, Refrigerated Yes, Capacity - Lab Equipment 4 x 100mL, Max. Speed - Lab Equipment 18,000 RPM, Lab Rotor Type Angled, Fixed, Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included None, Lab Rotor Material Aluminum, Overall Depth 28 3/4 in, Overall Height 14 1/8 in, Overall Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Refractometer, Sucrose, ATC, 0-10 per. Brix (RF11)
- PERKIN ELMER Brass Front Ferrule, 1/8", PK5 (N9300037)
- EXTECH DO Meter Do Probe (407510-P)
- ADVANTECH Sieve, 5/16", S/S, 8 In, Full Ht (5/16"SS8F)
- OHAUS Centrifuge, White, 44x2.0mL/12x5mL Cap. (FC5515R)
- OHAUS Centrifuge, White, Plastic, 6000 rpm, 5in. H (FC5306)
- OHAUS Centrifuge, Aluminum, White, 4 x 100mL Cap. (FC5714)
- OHAUS Centrifuge, Aluminum, Programmable Speed (FC5816)
- OHAUS Ohaus Angle Rotor, 6 x 50 mL RB (30130878)
- OHAUS Centrifuge, Aluminum, Holds 56 Test Tubes (FC5515)
- L-K INDUSTRIES Centrifuge, 4 x 100mL Cap., 12.5" H (TRANS-7100/4)
- Ohaus Centrifuges