Shop All Bench and Floor Scale Accessories
Ohaus
Calibration Weight Set, 100g to 1mg
Mfr # 292-01
Zoro # G4025253
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Calibration Weight Compliance Agency ASTM
- Nominal Mass 100g to 1mg
- Includes 100g, 50g, 30g, 20g, 10g, 5g, 3g, 2g, 1g, 500mg, 100mg, 50mg, 10mg, 5mg, 1mg, (2) 200mg, 20mg, 2mg, Case, Forceps
- Compliance ASTM
- Number of Pieces 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # 292-01
- Zoro # G4025253
- UPC # 025793002154
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Details
Calibration Weight Compliance Agency | ASTM |
Nominal Mass | 100g to 1mg |
Includes | 100g, 50g, 30g, 20g, 10g, 5g, 3g, 2g, 1g, 500mg, 100mg, 50mg, 10mg, 5mg, 1mg, (2) 200mg, 20mg, 2mg, Case, Forceps |
Compliance | ASTM |
Number of Pieces | 21 |
Class | 4 |
Calibration Certificate | No Certificate |
Measurement Type | Metric |
Calibration Weight Style | Cylinder |
Item | Calibration Weight Kit |
Calibration Weight Class | 4 |
Calibration Weight Material | Stainless Steel |
Item - Calibration Weights | Calibration Weight Kit |
Material | Stainless Steel |
Description
Calibration Weight Kit, Nominal Mass 100g to 1mg, Calibration Weight Class 4, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes 100g, 50g, 30g, 20g, 10g, 5g, 3g, 2g, 1g, 500mg, 100mg, 50mg, 10mg, 5mg, 1mg, (2) 200mg, 20mg, 2mg, Case, Forceps, Number of Pieces 21, Calibration Weight Compliance Agency ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FADELESS Bulletin Board Art Paper, White Shiplap, 48" x 50ft, 1 Roll (0056795)
- BOX PACKAGING Tape Logic® Security Tape "Tamper Evident" Print 2" x 110 Yds. 2.5 Mil Red/White (T902ST016PK)
- INTEGRA Pen, Gel, Retractable, 0.7mm, 12/DZ, Blue Ink/Grip/Accents PK (ITA36200)
- SWINGLINE GBC Binding Paper, 8.5 x11, White, PK250 (2514479)
- OHAUS Calibration Weight, 50g, Stainless Steel (80850123)
- OHAUS Calibration Weight, 5g, Stainless Steel (80850120)
- OHAUS Floor Ramp, 48 Wide For Vn Floor Scale (80252565)
- OHAUS Interface Kit, 13 lb. (83032108)
- OHAUS AC Adapter, ABS Plastic, Universal (46001802)
- OHAUS Calibration Weight, 200g, Stainless Steel (80850125)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Satin (12896TR)
- Ohaus Shipping & Packing Scales