Shop All Bench and Floor Scale Accessories
Ohaus
Calibration Weight Set, 1 to 50g, 18Pieces
Mfr # 80850111
Zoro # G0551717
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Calibration Weight Class 6
- Calibration Weight Material Stainless Steel
- Compliance ASTM
- Number of Pieces 18
- Class 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 80850111
- Zoro # G0551717
- Country of Origin China
- Category Bench and Floor Scale Accessories
Details
Item - Calibration Weights | Calibration Weight Kit |
Calibration Weight Class | 6 |
Calibration Weight Material | Stainless Steel |
Compliance | ASTM |
Number of Pieces | 18 |
Class | 6 |
Material | Stainless Steel |
Calibration Weight Style | Cylinder |
Item | Calibration Weight Kit |
Nominal Mass | 50g to 10mg |
Calibration Certificate | No Certificate |
Includes | (16) Weights, Box, Forceps |
Calibration Weight Compliance Agency | ASTM |
Measurement Type | Metric |
Finish | Smooth |
Description
Calibration Weight Kit, Nominal Mass 50g to 10mg, Calibration Weight Class 6, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes (16) Weights, Box, Forceps, Number of Pieces 18, Finish Smooth, Calibration Weight Compliance Agency ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH InPower™ Spring-Powered Desktop Stapler, 20-Sheet (1122)
- SAX True Flow Fluid Acrylic Paint, Assorted Colors, Pints, 12 PK (27150)
- XEROX Xerox Magenta Drum Cartridge, 40000 Yield (108R01482)
- HAYES Preschool Progress Report, Ages 4-5, PK60 (PRC2)
- OHAUS Replacement Pads, Fiber, PK200 (80850087)
- OHAUS Calibration Weight Set, 1 to 2000g, 15Pces (80850116)
- OHAUS AC Adapter Plug, ABS Plastic (46001776)
- OHAUS In Use Cover, 200 lb. Capacity, 2" H, 10" L (30269022)
- OHAUS Calibration Weight, 20g, Stainless Steel (80850122)
- OHAUS AC Adapter, ABS Plastic, Universal (46001802)
- OHAUS Calibration Weight, 100g, Stainless Steel (80850124)
- Ohaus Shipping & Packing Scales