Shop All Bench and Floor Scale Accessories
Ohaus
Calibration Weight Set, 1 to 2000g, 15Pces
Mfr # 80850116
Zoro # G0551647
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Material Stainless Steel
- Calibration Certificate No Certificate
- Compliance ASTM
- Class 6
- Nominal Mass 2kg to 1g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 80850116
- Zoro # G0551647
- Country of Origin China
- Category Bench and Floor Scale Accessories
Details
Calibration Weight Material | Stainless Steel |
Calibration Certificate | No Certificate |
Compliance | ASTM |
Class | 6 |
Item - Calibration Weights | Calibration Weight Kit |
Nominal Mass | 2kg to 1g |
Measurement Type | Metric |
Finish | Smooth |
Calibration Weight Class | 6 |
Number of Pieces | 15 |
Calibration Weight Compliance Agency | ASTM |
Material | Stainless Steel |
Item | Calibration Weight Kit |
Includes | (14) Weights, Box |
Calibration Weight Style | Cylinder |
Description
Calibration Weight Kit, Nominal Mass 2kg to 1g, Calibration Weight Class 6, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes (14) Weights, Box, Number of Pieces 15, Finish Smooth, Calibration Weight Compliance Agency ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN All Weather Notebook, Univ Grid, 4-5/8x7in (373)
- AT-A-GLANCE At A Glance AAGPM428 20 x 30 in. Recycled Monthly Wall Calendar (AAGPM428)
- FLIPSIDE Dry Erase Board, 18" x 24", PK3 (10085)
- ONEIDA VIPER SCRAPER 10.75"" (AXS001160B)
- OHAUS Calibration Weight Set, 500 to 1mg (80850110)
- OHAUS Calibration Weight, 500g, Stainless Steel (80850127)
- OHAUS Calibration Weight, 2000g, Stainless Steel (80850129)
- OHAUS Interface Kit, 13 lb. (83032108)
- OHAUS Temperature Calibration Kit, StanlssSteel (11113857)
- OHAUS Calibration Weight, 5g, Stainless Steel (80850120)
- HEATHROW SCIENTIFIC Paper Weigh Boat, Medium, White, PK500 (HS120315)
- Ohaus Shipping & Packing Scales