Shop All Bench and Floor Scale Accessories
Ohaus
Calibration Weight Set, 1 to 1000g, 14Pces
Mfr # 80850115
Zoro # G0551665
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Mass 1kg to 1g
- Calibration Weight Class 6
- Calibration Certificate No Certificate
- Measurement Type Metric
- Class 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # 80850115
- Zoro # G0551665
- Country of Origin China
- Category Bench and Floor Scale Accessories
Details
Nominal Mass | 1kg to 1g |
Item - Calibration Weights | Calibration Weight Kit |
Item | Calibration Weight Kit |
Calibration Weight Class | 6 |
Calibration Certificate | No Certificate |
Measurement Type | Metric |
Class | 6 |
Finish | Smooth |
Number of Pieces | 14 |
Calibration Weight Material | Stainless Steel |
Calibration Weight Style | Cylinder |
Compliance | ASTM |
Material | Stainless Steel |
Includes | (13) Weights, Box |
Calibration Weight Compliance Agency | ASTM |
Description
Calibration Weight Kit, Nominal Mass 1kg to 1g, Calibration Weight Class 6, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes (13) Weights, Box, Number of Pieces 14, Finish Smooth, Calibration Weight Compliance Agency ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (254C)
- ZORO SELECT Flat Corrugated Boxes, 12" x 9" x 3", Kraft, 25/Bundle (11R209)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14850)
- GLOBAL INDUSTRIAL FraudStopper Tamper Evident Deposit Bag, 9W x 12H, Clear, 100PK (320837)
- OHAUS Calibration Weight, 5g, Stainless Steel (80850120)
- OHAUS Calibration Weight, 2g, Stainless Steel (80850119)
- OHAUS Calibration Weight, 1g, Stainless Steel (80850118)
- OHAUS Replacement Pads, Fiber, PK200 (80850087)
- OHAUS AC Adapter, ABS Plastic, Universal (46001802)
- OHAUS Metal Weighing Boat, PK3 (80850088)
- WEGMANN AUTOMOTIVE Coated Mag Weight (Box of 25) (EN020)
- Ohaus Shipping & Packing Scales