Shop All Bench and Floor Scale Accessories
Ohaus
Calibration Weight, 20g, Stainless Steel
Mfr # 80850122
Zoro # G3040572
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 6
- Material Stainless Steel
- Number of Pieces 1
- Calibration Weight Style Cylinder
- Calibration Weight Class 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # 80850122
- Zoro # G3040572
- Country of Origin China
- Category Bench and Floor Scale Accessories
Details
Class | 6 |
Material | Stainless Steel |
Number of Pieces | 1 |
Calibration Weight Style | Cylinder |
Calibration Weight Class | 6 |
Nominal Mass | 20 g |
Compliance | ASTM |
Item | Calibration Weight |
Calibration Weight Material | Stainless Steel |
Measurement Type | Metric |
Calibration Weight Compliance Agency | ASTM |
Item - Calibration Weights | Calibration Weight |
Description
Calibration Weight, Nominal Mass 20 g, Calibration Weight Class 6, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Number of Pieces 1, Calibration Weight Compliance Agency ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Packaging Tape, 4-7/16" dia., 72mm W, PK6 (HP 200)
- UNIVERSAL Staple Remover, Pinch, 2-3/8 in. L, Black (UNV10700)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Fluorescent Orange (TZeB41)
- DURABLE OFFICE PRODUCTS Desk Pad with Ridge, 20" x 26", Black (710301)
- OHAUS Calibration Weight, 1000g, Stainless Steel (80850128)
- OHAUS Calibration Weight, 2000g, Stainless Steel (80850129)
- OHAUS Temperature Calibration Kit, StanlssSteel (11113857)
- OHAUS Interface Kit, 13 lb. (83032108)
- OHAUS AC Adapter, ABS Plastic, Universal (46001802)
- OHAUS Calibration Weight, 200g, Stainless Steel (80850125)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20 lb, Stainless Steel (12674TR)
- Ohaus Shipping & Packing Scales