Shop All Bench and Floor Scale Accessories
Ohaus
Calibration Weight, 100g, Stainless Steel
Mfr # 80850124
Zoro # G3157621
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Calibration Weight Material Stainless Steel
- Material Stainless Steel
- Nominal Mass 100 g
- Calibration Weight Class 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # 80850124
- Zoro # G3157621
- Country of Origin China
- Category Bench and Floor Scale Accessories
Details
Measurement Type | Metric |
Item | Calibration Weight |
Calibration Weight Material | Stainless Steel |
Material | Stainless Steel |
Item - Calibration Weights | Calibration Weight |
Nominal Mass | 100 g |
Calibration Weight Class | 6 |
Compliance | ASTM |
Number of Pieces | 1 |
Class | 6 |
Calibration Weight Style | Cylinder |
Calibration Weight Compliance Agency | ASTM |
Description
Calibration Weight, Nominal Mass 100 g, Calibration Weight Class 6, Calibration Weight Style Cylinder, Calibration Weight Material Stainless Steel, Measurement Type Metric, Number of Pieces 1, Calibration Weight Compliance Agency ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Economy Staples, 1/4", Silver, 5000/Case (ST150)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (248C)
- LUXOR Wall-mounted Whiteboard, 36" x 24" (WB3624W)
- BOSTITCH STAPLES 1-1/4""L 16GA (16S2-31SG10M)
- OHAUS Calibration Weight, 10g, Stainless Steel (80850121)
- OHAUS Calibration Weight, 300g, Stainless Steel (80850126)
- OHAUS Interface Kit, 13 lb. (83032108)
- OHAUS Calibration Weight Set, 1 to 500g, 13Piecs (80850114)
- OHAUS Calibration Weight, 500g, Stainless Steel (80850127)
- OHAUS Calibration Weight Set, 1 to 2000g, 15Pces (80850116)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- Ohaus Bench and Floor Scale Accessories