Shop All Lab Equipment Parts
Ohaus
Cable, USB, Type A-B
Mfr # OH-83021085
Zoro # G705299591
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.57 in
- Length 2.05 in
- Width 8.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # OH-83021085
- Zoro # G705299591
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Height | 9.57 in |
Length | 2.05 in |
Width | 8.98 in |
Description
USB Interface Cable (Type A to B) for Explorer
Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Beaker, 20mL, Disposable, Ps, PK500 (3603)
- SP SCIENCEWARE Bag, 8X12, Poly, 1.5mil, PK100 (H13176-0812)
- AMSCOPE Microscope Immersion Oil 1/4 Oz Type A with Kimwipes, 72 Slides & 100 Coverslips (MLA-WPKIM-72P100S22)
- SPER SCIENTIFIC Mini Mixer (460001)
- OHAUS Cable, RS232, 1.5m, R71 to balance (OH-30057595)
- OHAUS Interface Kit, RS232-Ethernet (OH-30304102)
- OHAUS Ethernet Kit TD52 DT61XW (OH-30429666)
- OHAUS Interface Kit, RS232-USB (OH-30304101)
- OHAUS In-use-cover, terminal for explorer bala (83033633)
- OHAUS Gland M16 D52 (OH-30379716)
- DIGI-SENSE Traceable Four-Channel Alarm Timer with (90225-35)
- Ohaus Lab Equipment Parts