Shop All Lab Equipment Parts
Ohaus
Cable, RS422, 9m, EX EX-HiCap
Mfr # OH-30078078
Zoro # G405299624
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.57 in
- Width 8.98 in
- Length 2.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-30078078
- Zoro # G405299624
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Height | 9.57 in |
Width | 8.98 in |
Length | 2.05 in |
Description
Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Specific Gravity Plain Form Hydrometer (B61801-7400)
- RICCA CHEMICAL Purified Water Reagent, USP/EP, Plastc, 20L (R9190000-20F)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 50mL (229030B)
- LAB SAFETY SUPPLY Volumetric Pipette, Class A, 5mL, PK12 (5PTD7)
- OHAUS Gland M16 D52 (OH-30379716)
- OHAUS Interface Kit, RS232-USB (OH-30304101)
- OHAUS Cable, RS232, 1.5m, R71 to balance (OH-30057595)
- OHAUS In-use-cover, terminal for explorer bala (83033633)
- OHAUS Ethernet Kit TD52 DT61XW (OH-30429666)
- OHAUS Cable Kit Extension for base (OH-30429931)
- ASSOCIATED EQUIPMENT PLUG-IN CABLE SET ANDERSON TYPE (AE6119)
- Ohaus Lab Equipment Parts