Shop All Lab Equipment Parts
Ohaus
Cable Kit Extension for base
Mfr # OH-30429931
Zoro # G805299606
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.88 in
- Width 11.82 in
- Height 5.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-30429931
- Zoro # G805299606
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Length | 7.88 in |
Width | 11.82 in |
Height | 5.91 in |
Description
Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 1000 mL, HDPE, PK6 (8P778)
- UNITED SCIENTIFIC Petri Dishes 55mmx15mm, 500PK (K1007-PK/500)
- UNITED SCIENTIFIC Laboratory Scoop, Stainless Steel (LSCSS6)
- ZORO SELECT Carboy, 50 L, 682 mm H, Clear (7200050)
- OHAUS Interface Kit, RS232-USB (OH-30304101)
- OHAUS Cable, USB, Type A-B (OH-83021085)
- OHAUS Gland M16 D52 (OH-30379716)
- OHAUS Ethernet Kit TD52 DT61XW (OH-30429666)
- OHAUS Cable, RS232, 1.5m, R71 to balance (OH-30057595)
- OHAUS Interface Kit, RS232-Ethernet (OH-30304102)
- WM BARR 10.5Oz Damprid Absorber (FG01K)
- Ohaus Lab Equipment Parts