Shop All Lab Clamps & Straps
Ohaus
Buret Holder, Nickel-Plated Zinc
Mfr # CLS-BTDBLZ
Zoro # G2114082
product price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Buret
- Number of Prongs 2, 3
- Material Nickel Plated Zinc
- Max. Height 4.25 in
- Body Material Nickel-Plated Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLS-BTDBLZ
- Zoro # G2114082
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Max. Height | 4.25 in |
Overall Height | 4 1/4 in |
Overall Length | 6 3/4 in |
Details
Type - Clamp, Stand, Support | Buret |
Item - Clamp, Stand, Support | Clamp |
Number of Prongs | 2, 3 |
Material | Nickel Plated Zinc |
Body Material | Nickel-Plated Zinc |
Item | Buret Holder Clamp |
Product Type | Clamp Buret Holder |
Maximum Capacity | 100 mL |
Clamp Finish | Nickel Plated |
Clamp Material | Zinc |
Compatible Product Type | Multi Purpose Clamps |
Description
Buret, Clamp, Number of Prongs 2, 3, Material Nickel Plated Zinc, Max. Height 4.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY Intake Fume Hood, 36" L, 21 in (PVCHS136)
- CAFRAMO Pitched Blade Propellor (A531)
- QORPAK Jar, 8 oz, PK36 (PLC-03727)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 500mL, GL45 Screw Cap, Dual Graduations, 10/Box (8100500)
- OHAUS Clamp, Nickel Plated Zinc, 8.74" L (CLM-ULTRA3DZM)
- OHAUS Clamp, Aluminum, 186 lb. Max. Capacity (CLR-LBLFTA025)
- OHAUS Clamp, Stainless Steel (CLR-RODS091)
- OHAUS Lab Frame Foot, 2-5/16" dia., 1-1/4" H (CLR-LFOOTZ)
- OHAUS Gas Cylinder Bench Clamp, 6-1/2" H (CLR-716M)
- OHAUS Clamp, Nickel Plated Zinc, 10.24" L (CLM-ULTRA3DZL)
- CHEMGLASS Quick-Release Clamp, 200mm (CG-141-T-15)
- Ohaus Lab Clamps & Straps