Shop All Microbiology Media
Ohaus
Block, Aluminum
Mfr # 30400136
Zoro # G2115543
product price: $819.99
/ea
Free Shipping & Returns
$819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Ohaus Shakers
- Manufacturers Warranty Length 1 yr
- Includes Hardware
- Overall Width 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400136
- Zoro # G2115543
- Country of Origin United States
- Category Microbiology Media
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Width | 5 3/4 in |
Overall Length | 4 in |
Details
Material | Plastic |
For Use With | Ohaus Shakers |
Item | Block |
Includes | Hardware |
Accessory Type | Block |
Product Type | Block |
Description
Block,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Splash Guard, Large, 4-1/2W x 23-1/2D x 18H, Clear (732135)
- PERFORMANCE TOOL Metal Funnel With 12 In Flex Spout Funnel-Metal, W219 (W219)
- UNITED SCIENTIFIC Graduated Cylinder, Dbl Scale, Class A, (CY2981-100)
- NUPLA Replacement Metal Tip (6894514)
- OHAUS Roller Bar, Aluminum (30400122)
- OHAUS Flask Clamp, PVC (30400100)
- GLOBE SCIENTIFIC Loop, 10uL, Needle, Rigid, PK500 (2865)
- ZYMO RESEARCH Quick-DNA Fecal/Soil Microbe Miniprep Kit, 50 Preps (ZD6010)
- OVERTIME 18 in. 30A Male Power Cord Adapter for Connecting (OV367807)
- ZYMO RESEARCH ZymoBIOMICS DNA/RNA Mini Kit, 50 Preps (ZR2002)
- RPI Terrific Broth, Modified, Powder, 10 KG (T15000-10000.0)
- Ohaus Microbiology Media